Bevco™ Model 7300CR Ergonomic Industrial Seating, Fixed Foot Ring

Outfit your facility with Bevco 7300CR Series Chairs seating that combines ergonomic support, industrial durability, and the added user stability provided by a fixed footring.

Manufacturer: Bevco™ 7300C1BLU

 View more versions of this product

Catalog No. 19-130-2879

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Depth (Metric) Seat 43.18cm
    Foot Type Fixed
    For Use With (Application) Ideal for comfort and long lasting use in the toughest workplace environment
    Frame Material Reinforced Plastic
    Horizontal (English) Back Adjustment 2 in.
    Lift Type Pneumatic
    Thickness (English) Back 1 in.
    Thickness (English) Seat 1.5 in.
    Thickness (Metric) Back 2.5cm
    Vertical (Metric) Back Adjustment 5.7cm
    Weight (English) 34 lb.
    Weight (Metric) 15.4kg
    Width (English) Back 16.5 in.
    Width (English) Seat 18.5 in.
    Width (Metric) Back 41.91cm
    Width (Metric) Seat 46.99cm
    Color Blue
    Depth (Metric) Back 31.7cm
    Height (English) 19 to 26.5 in.
    Height (Metric) 48.2 to 67.3cm
    Horizontal (Metric) Back Adjustment 5.08cm
    Material Polyurethane
    Seating Height Adjustable
    Axis Type 360°
    Thickness (Metric) Seat 3.8cm
    Vertical (English) Back Adjustment 2.25 in.
    Depth (English) Back 12.5 in.
    With Backrest Yes
    Depth (English) Seat 17 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit