Bevco™ Model 7300CR Ergonomic Industrial Seating, Fixed Foot Ring

Outfit your facility with Bevco 7300CR Series Chairs seating that combines ergonomic support, industrial durability, and the added user stability provided by a fixed footring.

Manufacturer: Bevco™ 7301C1BLK

 View more versions of this product

Catalog No. 19-130-2884

  Check Availability
Add to Cart

    Specifications

    Foot Type Fixed
    Height (English) 19 to 26.5 in.
    For Use With (Application) Ideal for comfort and long lasting use in the toughest workplace environment
    Frame Material Reinforced Plastic
    Height (Metric) 48.2 to 67.3cm
    Horizontal (English) Back Adjustment n/a
    Lift Type Pneumatic
    Thickness (English) Back 1 in.
    Thickness (English) Seat 1.5 in.
    Axis Type 360°
    Thickness (Metric) Back 2.5cm
    Thickness (Metric) Seat 3.8cm
    Vertical (English) Back Adjustment 6 in.
    Weight (English) 36 lb.
    Weight (Metric) 16.3kg
    Width (English) Seat 18.5 in.
    Width (Metric) Back 41.91cm
    Depth (English) Back 12.5 in.
    Width (Metric) Seat 46.99cm
    Color Black
    Depth (Metric) Back 31.7cm
    Seating Height Adjustable
    Vertical (Metric) Back Adjustment 15.2cm
    Width (English) Back 16.5 in.
    With Backrest Yes
    Depth (English) Seat 17 in.
    Depth (Metric) Seat 43.18cm
    Material Polyurethane

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit