Bevco™ Model 7300CR Ergonomic Industrial Seating without Foot Ring

Outfit your facility with Bevco 7300CR Series Chairs seating that combines ergonomic support with industrial durability.

Manufacturer: Bevco™ 7001C1BLU

 View more versions of this product

Catalog No. 19-130-2861

  Check Availability
Add to Cart

    Specifications

    Certifications ANSI BIFMA, LEED-CI 4.5, Class 10
    For Use With (Application) Ideal for comfort and long lasting use in the toughest workplace environment
    Axis Type 360°
    Width (English) Seat 18.5 in.
    Height (English) 15 to 20 in.
    Horizontal (English) Back Adjustment n/a
    Lift Type Pneumatic
    Material Polyurethane
    Thickness (English) Back 1 in.
    Thickness (English) Seat 1.5 in.
    Thickness (Metric) Back 2.5cm
    Vertical (English) Back Adjustment 6 in.
    Vertical (Metric) Back Adjustment 15.2cm
    Weight (Metric) 13.6kg
    Width (Metric) Back 41.91cm
    Depth (English) Back 12.5 in.
    Color Blue
    Depth (Metric) Back 31.7cm
    Depth (Metric) Seat 43.18cm
    Foot Type No
    Frame Material Reinforced Plastic
    Height (Metric) 38.1 to 50.8cm
    Horizontal (Metric) Back Adjustment n/a
    Seating Height Adjustable
    Thickness (Metric) Seat 3.8cm
    Weight (English) 30 lb.
    Width (English) Back 16.5 in.
    With Backrest Yes
    Width (Metric) Seat 46.99cm
    Depth (English) Seat 17 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit