Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BlueMed BIGFOOT Shoe Covers
Click to view available options
Packaging Type:
Bags
Dispenser Boxes
Description
- Black Color
- Polypropylene Fabric
- Designed With Triple-Elastics for a Perfect Fit
- Splash Resistant
- Breathable
- Disposable
- Made to Fit Work Boots and Steel Toes.
- Available in XL Size only
- Made in Canada
Specifications
Size | 2X-Large |
Material | Polypropylene |
Latex Free | Yes |
Color | Black |
Disposable | Single-use |
Sterility | Non-sterile |
Closure Type | Elastic Ankle |
Construction | Triple-elastic |
Model | SHS-6208 |
Seam Type | Ultrasonically welded |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction