Whatman™ Binder-Free Glass Microfiber Filters: PROMO OFFER

Offers fine particle retention

Manufacturer: Whatman™ 1820055PM

 View more versions of this product

Catalog No. 09-874-16PM

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Flow Rate 13 sec./100mL
    Format Circle
    Particle Retention 1.6μm
    Product Type Circle; Diameter: 5.5cm
    Diameter (Metric) Outside 5.5cm
    For Use With (Application) Water pollution effluent monitoring, filtering water, algae, bacterial cultures, foodstuff analyses, protein filtration, radioimmunoassay of weak beta-emitters, gravimetric determination of airborne particulates
    Material Glass Microfiber
    Diameter (English) Outside 2.1 in.
    Grade GF/A
    Temperature (English) Maximum 932°F
    Temperature (Metric) Max 500°C
    Thickness (English) 0.01 in.
    Thickness (Metric) 0.26mm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit