Whatman™ Binder-Free Glass Microfiber Filters: PROMO OFFER

Offers fine particle retention

Manufacturer: Whatman™ 1820-110PM

 View all options for this product

Catalog No. 09-874-16CPM


This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Material Glass Microfiber
    Diameter (Metric) Outside 11cm
    For Use With (Application) Water pollution effluent monitoring, filtering water, algae, bacterial cultures, foodstuff analyses, protein filtration, radioimmunoassay of weak beta-emitters, gravimetric determination of airborne particulates
    Flow Rate 13 sec./100mL
    Format Circle
    Grade GF/A
    Particle Retention 1.6μm
    Temperature (Metric) Max 500°C
    Thickness (English) 0.01 in.
    Thickness (Metric) 0.26mm
    Diameter (English) Outside 4.33 in.
    Temperature (English) Maximum 932°F
    Product Type Circle; Diameter: 11.0cm

    • High flowrate
    • Good loading capacity
    • Water pollution effluent monitoring
    • Filtering water, algae, bacterial cultures
    • Foodstuff analyses
    • Protein filtration
    • Radioimmunoassay of weak β-emitters
    • Gravimetric determination of airborne particulates, stack sampling and absorption methods of air pollution monitoring

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit