Thermo Scientific™ Bio-Cane™ Cane and Canister Systems

Store cells, tissue and biologicals in a cost-effective manner with Thermo Scientific™ Bio-Cane™ Canister and Cane Systems.

Manufacturer: Thermo Scientific™ CK509X3

 View more versions of this product

Catalog No. 11-675-92

  Check Availability
Add to Cart

    Specifications

    Type Manual Fill LN2 Dewar
    Certifications/Compliance CE
    No. of Canes/Vials per Cane 20 /630
    Static Evaporation Rate 0.18L
    Description Biocane 34 Cryogenic Vessel
    Diameter (English) 18.25 in.
    Diameter (Metric) 46.4cm
    Capacity 34.8L/day
    Diameter (Metric) Inside Neck 8.8cm
    Diameter (English) Inside Neck 3.5 in.
    Height (English) Exterior 26.625 in.
    Height (Metric) Exterior 67.6cm
    Model Bio-Cane 34,Bio-Cane 34
    Static Holding Time 193 days

    Store cells, tissues and biologicals in an economical and biological manner with Thermo Scientific™ Bio-Cane™ Cane and Canister Systems. Available in four sizes, the system can safely hold samples for up to seven months without replenishing LN2.

    Features:

    • Six stainless-steel canisters to accommodate vials (eight with Bio-Cane 70)
    • Canisters are numbered and color-coded to simplify sample identification
    • Durable aluminum construction and vacuum insulation
    • Narrow-mouth design minimizes LN2 evaporation
    • Secure locking clasp

    Includes:

    Six canisters

    Compatible with:

    • Cart, Wheeled (BioCane 20, 34, 47: AY509X9) (BioCane 73: AY509X1)
    • Thermo Scientific™ Cryosleeve™, 100/case, (AY509X21)
    • Thermo Scientific™ Cryocane™, 1.2mL (4000211)
    • Rack, Square, for BioCane 47, includes five boxes with 40 dividers (195555)
    • Vials, Cryogenic, 1.2mL, case of 500 (AY509X13)
    • Vials, Cryogenic, 2.0mL, case of 500 (AY509X12)
    • Vials, 1mL, case of 500 (AY509X32)
    • Vials, 1.5mL, case of 500 (AY509X33)

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit