Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Bio-Cane™ Cane and Canister Systems Available on GSA/VA Contract for Federal Government customers only.

Store cells, tissue and biologicals in a cost-effective manner with Thermo Scientific™ Bio-Cane™ Canister and Cane Systems.

Manufacturer:  Thermo Scientific™ CK509X6

 View more versions of this product

Catalog No. 13-762-351


  Check Availability
Add to cart

Specifications

Description

Store cells, tissues and biologicals in an economical and biological manner with Thermo Scientific? Bio-Cane? Cane and Canister Systems. Available in four sizes, the system can safely hold samples for up to seven months without replenishing LN2.

Features:
  • Six stainless-steel canisters to accommodate vials (eight with Bio-Cane 70)
  • Canisters are numbered and color-coded to simplify sample identification
  • Durable aluminum construction and vacuum insulation
  • Narrow-mouth design minimizes LN2 evaporation
  • Secure locking clasp

Includes:

Six canisters

Compatible with:

  • Cart, Wheeled (BioCane 20, 34, 47: AY509X9) (BioCane 73: AY509X1)
  • Thermo Scientific™ Cryosleeve™, 100/case, (AY509X21)
  • Thermo Scientific™ Cryocane™, 1.2mL (4000211)
  • Rack, Square, for BioCane 47, includes five boxes with 40 dividers (195555)
  • Vials, Cryogenic, 1.2mL, case of 500 (AY509X13)
  • Vials, Cryogenic, 2.0mL, case of 500 (AY509X12)
  • Vials, 1mL, case of 500 (AY509X32)
  • Vials, 1.5mL, case of 500 (AY509X33)
Description & Specifications

Specifications

CE
22 in.
73L/day
6 in.
69.3cm
121 days
52 /2400
Biocane 73 Cryogenic Vessel
55.9cm
15.2cm
27.3 in.
Bio-Cane 73
Manual Fill LN2 Dewar
0.6L
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit