Bio-Serv™ Bunny Blocks™ Animal Diet, Certified Available on GSA/VA Contract for Federal Government customers only.

A sweet treat with a hard texture to promote good dental health

Manufacturer: BIO SERV F0527325

 View more versions of this product

Catalog No. 14-726-713

  Check Availability
Add to Cart

    Specifications

    Particle Shape Block
    Flavor Pineapple
    Storage Requirements Cool dry place
    Format Pellet
    Quantity 50g
    Species Rabbit
    Components Sucrose, Dextrose, Natural and Artificial Flavors, Hydrogenated Vegetable Oil, Magnesium Stearate, Food Dye
    Calories 191.5
    Diameter (English) 1.75 in.
    Product Type Blocks
    Diameter (Metric) 0.445cm
    Shelf Life 1 Year
    Packaging Quantity 25/Box

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit