Bio-Serv™ Dustless Precision Pellets™ Grain-Based Rodent Diet Available on GSA/VA Contract for Federal Government customers only.

Precise size and weight pellets generally used in nutritional and behavioral studies

Manufacturer: BIO SERV F0169

 View more versions of this product

Catalog No. 14-726-583

  Check Availability
Add to Cart

    Specifications

    Storage Requirements Cool dry place
    Format Pellet
    For Use With (Application) Nutritional and behavioral studies
    Quantity 0.19g
    Species Rodent
    Components Ground Corn, Banana Flakes, Dehulled Soybean Meal, Corn Gluten Meal, Ground Wheat, Corn Gluten Feed, Fish Meal, Dehydrated Alfalfa Meal, Casein, Dried Whey, Sucrose, Fructose, Dextrose, Dried Beet Pulp, Soybean Oil, Porcine Animal Fat (preserved with BHA), Dried Brewers Yeast, Mineral Mix, Vitamin Mix, Magnesium Stearate, DL-Methionine, Choline Chloride, Sodium Propionate, Ascorbic Acid, Kaolin
    Calories 3.35
    Diameter (English) 0.26 in.
    Product Type Rodent diet
    Diameter (Metric) 0.066cm
    Shelf Life 1 Year
    Particle Shape Pellet

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit