Bio-Serv™ Dustless Precision Pellets™ for Primates, Purified Available on GSA/VA Contract for Federal Government customers only.

Banana flavored, shown to have superior performance in automatic feeders

Manufacturer: BIO SERV F0079

 View more versions of this product

Catalog No. 14-726-734

  Check Availability
Add to Cart

    Specifications

    Flavor Banana
    Storage Requirements Cool dry place
    Format Pellet
    For Use With (Application) Nutritional and behavioral studies
    Quantity 0.02g
    Species Primate
    Components Casein, Dextrose, Sucrose, Cellulose, Corn Starch, Corm Oil, Corn Syrup, Mineral Mix, Choline Bitartrate, Calcium Silicate, Banana Flavor, Vitamin Mix, Magnesium Stearate, L-Cystine, Ascorbic Acid
    Diameter (English) 0.10 in.
    Product Type Primate
    Diameter (Metric) 0.25cm
    Shelf Life 1 Year
    Particle Shape Pellet

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit