Bio-Serv™ Dustless Precision Pellets™ Purified Rodent Diet Available on GSA/VA Contract for Federal Government customers only.

Precise size and weight pellets generally used in nutritional and behavioral studies

Manufacturer: BIO SERV F0058

 View more versions of this product

Catalog No. 14-726-590

  Check Availability
Add to Cart

    Specifications

    Flavor No Added Flavor
    Storage Requirements Cool dry place
    Format Pellet
    Quantity 0.094g
    Components Sucrose. Dextrose, Casein, Corn Oil, Mineral Mix, Cellulose, Corn Syrup, Calcium Silicate, Vitamin Mix, Magnesium Stearate, Choline Bitartrate, DL-Methionine, L-Cystine, Ascorbic Acid, Vitamin E Acetate, tBHQ
    Calories 3.6
    Diameter (English) 0.21 in.
    Product Type Rodent diet
    Diameter (Metric) 0.053cm
    Shelf Life 1 Year
    For Use With (Application) Nutritional and behavioral studies
    Species Rodent
    Particle Shape Pellet

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit