Bio-Serv™ Holder for Pellet Feeding Tubes Available on GSA/VA Contract for Federal Government customers only.

Bottom tray catches any reclaimable pellet fines

Manufacturer: BIO SERV 9005

 View all options for this product

Catalog No. 14-726-527


Due to product restrictions, we cannot sell this product online. Please call Customer Service at 1-800-766-7000 or send an email to for assistance. 


    Material Stainless Steel
    Autoclavable Yes
    For Use With (Application) Designed to hang over lip of cage
    Product Type Narrow Opening Tube holder
    Width (English) 1.37 in.
    Height (English) 5.75 in.
    Width (Metric) 0.348cm
    Height (Metric) 1.46cm

    • Stainless steel
    • Designed to hang over lip of cage
    • Autoclavable
    • Cagewasher safe

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit