Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bio-Serv™ InnoDome™ and InnoWheel™ Enrichment Device, Certified
InnoDome and InnoWheel devices increase activity and reduce fighting when used together
Supplier: Bio-Serv™ S3175
Description
- 100% PETE—disposable, recyclable plastic
- Very low profile design fits in most mouse cage systems
- InnoDome and InnoWheel devices together are 3.027 in.H (7.69cm)
- Transparent red color provides ease of visibility
- Sterile
These products are not designed to be put through a cagewasher or autoclave.
Specifications
Not Autoclavable | |
Red | |
Yes | |
Sterile | |
13.4 cm |
InnoWheel | |
PETE | |
Addition to breeding programs | |
5.3 in. |
Provide Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction