Bio-Serv™ Liquid Diet Feeding Tubes Available on GSA/VA Contract for Federal Government customers only.

Designed specifically for liquid diets—eliminates clogging that occurs with sipper tubes

Manufacturer: BIO SERV 9011

 View more versions of this product

Catalog No. 14-726-524

  Check Availability
Add to Cart

Required Accessories : For use with stainless steel tube holders (Mfr. Nos. 9015 and 9016)

    Specifications

    Autoclavable Yes
    Capacity (English) 0.03 gal.
    Capacity (Metric) 0.12L
    Height (English) 8.25 in.
    Height (Metric) 2.09cm
    Material Borosilicate Glass
    Width (Metric) 0.318cm
    For Use With (Application) For liquid diet feeding
    Product Type Liquid diet feeding tube
    Width (English) 1.25 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit