Bio-Serv™ Nylabone Rodent Enrichment Device, Certified Available on GSA/VA Contract for Federal Government customers only.

Provides gnawing opportunity for rodents

Manufacturer: BIO SERV K3201

 View more versions of this product

Catalog No. 14-726-559

  Check Availability
Add to Cart

    Specifications

    Dimensions (L x W) 4.5 x 1.25 in. (11.4 x 3.1cm)
    Flavor Natural
    Length (English) 4.5 in.
    Length (Metric) 11.4cm
    Material Nylon
    Size Regular
    Width (Metric) 3.1cm
    Autoclavable Yes
    For Use With (Application) Helps reduce malocclusions and prevent stereotypical behavior
    Width (English) 1.25 in.
    Product Type Nylabones

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit