Bio-Serv™ Pup Tents™ Rodent Enrichment Device, Certified Available on GSA/VA Contract for Federal Government customers only.

Shelter for pups and weanlings

Manufacturer: BIO SERV K3389

 View more versions of this product

Catalog No. 14-726-562

  Check Availability
Add to Cart

    Specifications

    Autoclavable Yes
    Color Red
    For Use With (Application) Shelter for pup and weanlings and deflects air flow to prevent thermal stress
    Height (English) 1.25 in.
    Height (Metric) 3.17cm
    Material Polycarbonate
    Width (English) 2.5 in.
    Width (Metric) 6.3cm
    Product Type Pup tent

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit