Bio-Serv™ Supreme Mini-Treats™ Round Nutritional Pellets, Certified

Nutritional mini-treat that comes in different flavors is a good source of calcium and can be used as a reward for doing a good job

Manufacturer: BIO SERV F05474

 View more versions of this product

Catalog No. 14-726-353

  Check Availability
Add to Cart

    Specifications

    Flavor Marshmallow
    Storage Requirements Cool dry place
    Format Round
    For Use With (Application) Training, conditioning
    Sterile No
    Quantity 1g
    Calories 3.46
    Diameter (English) 0.45 in.
    Product Type Nutritional pellets
    Diameter (Metric) 0.114cm
    Shelf Life 1 Year
    Particle Shape Pellet
    Components Casein, Dextrose, Sucrose, Cellulose, Corn Starch, Corn Oil, Corn Syrup, Mineral Mix, Choline Bitartrate, Natural and Artificial Flavors, Vitamin Mix, Calcium Silicate, Magnesium Stearate, L-Cystine, Ascorbic Acid, Food Dye (Very Berry Flavor Only)

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit