BioCision™ Automation-Friendly Sample Modules for CoolBox™ XT/2XT Systems

Thermo-conductive tube holders with SBS-footprint modules for easy transfer to robotic platforms

Manufacturer: BioCision™ BCS529

 View more versions of this product

Catalog No. 13-900-300

 N/A
N/A

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. 

  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

    Specifications

    Product Type CoolRack™ XT PCR96
    Height (Metric) 3.8cm
    Height (English) 1.5 in.
    Length (Metric) 10.16cm
    Length (English) 4 in.
    Width (Metric) 11.9cm
    Width (English) 4.7 in.
    Dimensions (L x W x H) 4 x 4.7 x 1.5 in. (10.16 x 11.9 x 3.8cm)
    For Use With (Application) Ideal for all wet ice cooling, rapid snap-freezing in dry ice without alcohol
    Format SBS
    Holds One 96-well PCR plate
    Material Aluminum Alloy
    Weight (English) 2 lb.
    Weight (Metric) 1kg

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit