BioCision™ CoolBox™ 30 System

Versatile alternative to regular ice bucket or plastic coolers

Manufacturer: BioCision™ BCS130G

 View all options for this product

Catalog No. 13-900-664


This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Color Green
    For Use With (Application) Cooling or freezing in biosafety cabinet, GMP suite or other area where contamination is a concern
    For Use With (Equipment) Microfuge tubes, cryo vials, or FACS tubes
    Height (English) Interior 3.11 in.
    Height (Metric) Interior 7.9cm
    Height (English) Exterior 5 in.
    Height (Metric) Exterior 12.7cm
    Includes CoolBox™ with lid, blue 2°C cooling cartridge (reusable), red wet ice cartridge, purple insulator pad
    Length (English) Exterior 6 in.
    Length (English) Interior 4.72 in.
    Length (Metric) Exterior 15.25cm
    Length (Metric) Interior 12cm
    Weight (English) 1.5 lb.
    Weight (Metric) 0.8kg
    Width (English) Interior 4.09 in.
    Width (Metric) Interior 10.4cm
    Width (Metric) Exterior 16.5cm
    Width (English) Exterior 6.49 in.
    Dimensions (L x W x H) Exterior 6 x 6.49 x 5 in. (15.25 x 16.5 x 12.7cm)
    Product Type CoolBox™ 30 System

    • Ice-free cooling, (snap)freezing container for microfuge tubes, cryo vials, or FACS tubes
    • Cool, (snap)freeze or transport a variety of sample tubes safely without contamination or temperature variation
    • Accommodates all 30-well CoolRack tube modules
    • Temperature uniformity is unparalleled with <0.1°C variation across all wells
    • Instantly organizes, protects and standardizes tube and plate sample collection and handling
    • Constructed of highly durable cross-linked dense polyethylene foam
    • Use with ice-free cartridges, wet ice, dry ice, liquid nitrogen or standard gel packs
    • Clean with aqueous detergents, alcohol, bleach or acid/base viricides
    • Resistant to to fluid absorption, surface abrasion and rust

    Five temperature options are available through the use of ice-free cartridges, dry ice, or liquid nitrogen:

    • Blue cartridge provides 0.5° to 4°C for up to 10 hours
    • Green cartridge keeps samples frozen at -18° to -6°C up to 6 hours
    • Place dry ice and purple insulator pad under the CoolRack and achieve -25°C for up to 5 hours
    • 200cc of dry ice provides compact -7°C workstation for up to 6 hours
    • LN2 allows cryogenic -150°C workstation as long as LN2 level is maintained

    • Ice temperature (0° to 4°C) cooling
    • (Snap)Freezing with dry ice or LN2
    • Short transport of temperature-sensitive samples
    • Cooling or freezing in biosafety cabinet, GMP suite or other area where contamination is a concern

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit