BioCision™ CoolBox™ 30 System

Versatile alternative to regular ice bucket or plastic coolers

Manufacturer: BioCision™ BCS130

 View more versions of this product

Catalog No. 13-900-626

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Product Type CoolBox™ 30 System
    Length (English) Exterior 6 in.
    For Use With (Application) Cooling or freezing in biosafety cabinet, GMP suite or other area where contamination is a concern
    For Use With (Equipment) Microfuge tubes, cryo vials, or FACS tubes
    Height (English) Interior 3.11 in.
    Height (Metric) Interior 7.9cm
    Height (English) Exterior 5 in.
    Height (Metric) Exterior 12.7cm
    Includes CoolBox™ with lid, blue 2°C cooling cartridge (reusable), red wet ice cartridge, purple insulator pad
    Length (English) Interior 4.72 in.
    Length (Metric) Exterior 15.25cm
    Length (Metric) Interior 12cm
    Weight (English) 1.5 lb.
    Weight (Metric) 0.8kg
    Width (English) Interior 4.09 in.
    Width (Metric) Interior 10.4cm
    Width (Metric) Exterior 16.5cm
    Width (English) Exterior 6.49 in.
    Dimensions (L x W x H) Exterior 6 x 6.49 x 5 in. (15.25 x 16.5 x 12.7cm)
    Color Purple

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit