BioCision™ CoolBox™ Microplate System

Ice-free cooling and snap-freezing container for variety of SBS-format plates/tubes

Manufacturer: BioCision™ BCS144

 View more versions of this product

Catalog No. 13-900-630

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Color Purple
    Height (Metric) 12.7cm
    Height (English) 5 in.
    Length (Metric) 12.7cm
    Length (English) 5 in.
    Width (Metric) 18.41cm
    Width (English) 7.25 in.
    Dimensions (L x W x H) 5 x 7.25 x 5 in. (12.7 x 18.41 x 12.7cm)
    Product Type CoolBox System
    For Use With (Equipment) Coolrack and Coolsink plate modules
    Includes Coolbox MP base and lid, blue cooling 0.5 to 4°C cartridge
    Temperature Range (English) 32.9 to 39.2°F
    Temperature Range (Metric) 0.5 to 4 °C
    Weight (English) 1.5 lb.
    Weight (Metric) 0.68kg
    Autoclavable No

    • Cool, (snap)freeze or transport a variety of sample tubes safely without contamination or temperature variation
    • Use with all 30-well CoolRack tube modules
    • Eliminates “edge effect” as all wells are continuously within 0.1°C uniformity
    • Standardizes temperature-sensitive procedures such as cooling and (snap)freezing
    • Eliminates variability well-to-well, user-to-user, lab-to-lab, site-to-site
    • Instantly organizes, protects and standardizes tube and plate sample collection and handling
    • Constructed of highly durable cross-linked dense polyethylene foam
    • Use with ice-free cartridges, wet ice, dry ice, liquid nitrogen or standard gel packs
    • Clean with aqueous detergents, alcohol, bleach or acid/base viricides
    • Resistant to to fluid absorption, surface abrasion and rust

    Two temperature options:

    • Blue cooling cartridge provides up to 10 hours of 0.5° to 4° ice-free cooling
    • 200cc dry ice provides up to 6 hours of -78° (snap)freezing

    Applications:

    • Ice temperature (0° to 4°C) cooling
    • (Snap)Freezing with dry ice or LN2
    • Short transport of temperature-sensitive samples
    • Cooling or freezing in biosafety cabinet, GMP suite or other area where contamination is a concern

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit