BioCision™ CoolBox™ XT System

Benchtop ice-free cooling system requires no ice, electricity, or batteries

Manufacturer: BioCision™ BCS502PK

 View more versions of this product

Catalog No. 13-900-761

 N/A
N/A

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Product Type CoolBox™ XT System
    For Use With (Application) Ideal for transporting samples from lab to lab, or field to clinic
    For Use With (Equipment) 3, 4, or 5mL cryovials, 15mL or 50mL centrifuge tubes and blood collection tubes
    Height (English) Exterior 6 in.
    Height (Metric) Exterior 15cm
    Length (English) Exterior 7.87 in.
    Length (English) Interior 6.4 in.
    Length (Metric) Exterior 20cm
    Length (Metric) Interior 16.5cm
    Weight (English) 3 lb.
    Weight (Metric) 1.36kg
    Width (English) Interior 4.92 in.
    Width (Metric) Interior 12.5cm
    Width (English) Exterior 6.2 in.
    Dimensions (L x W x H) Exterior 7.87 x 6.2 x 6 in. (20 x 16 x 15cm)
    Height (English) Interior 5.27 in.
    Height (Metric) Interior 13.4cm
    Includes Foam base, collar, lid and one XT cooling core
    Width (Metric) Exterior 16cm
    Color Pink

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit