Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BioCision™ CoolRack™ Thermo-Conductive Modules for 15mL and 50mL Tubes

Maintains temperature through direct contact with ice, dry ice, water, or liquid nitrogen

Manufacturer:  BioCision™ BCS153

 View more versions of this product

Catalog No. 13-900-654

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »


Specifications Description & Specifications

Specifications

Grey
4.4 in.
3.5 in.
3.5 in.
Tube Rack
Nine 15mL centrifuge tube
5 lb.
No
11.1cm
8.8cm
8.9cm
3.5 x 3.5 x 4.4 in. (8.8 x 8.9 x 11.1cm)
15mL Centrifuge tube
9.0
2.7kg
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit