BioCision™ CoolRack™ Thermo-Conductive Modules for Microcentrifuge Tubes

Thermo-conductive tube holders for 1.5mL or 2.0mL microcentrifuge tubes

Manufacturer: BioCision™ BCS163

 View more versions of this product

Catalog No. 13-900-659

 N/A
N/A

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Width (Metric) 7.6cm
    Holds Six 1.5 or 2mL microcentrifuge tube
    Autoclavable No
    Width (English) 3 in.
    Dimensions (L x W x H) 1.5 x 3 x 1.5 in. (3.8 x 7.6 x 3.8cm)
    Product Type Tube Rack
    For Use With (Equipment) 1.5 and 2mL microcentrifuge tube
    For Use With (Application) Ideal for all wet ice cooling, rapid snap-freezing in dry ice without alcohol
    No. of Places 6.0
    Weight (English) 0.5 lb.
    Weight (Metric) 0.22kg
    Color Grey
    Height (Metric) 3.8cm
    Height (English) 1.5 in.
    Length (Metric) 3.8cm
    Length (English) 1.5 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit