BioCision™ CoolRack™ Thermo-Conductive Modules for Vacutainer™ Tubes

Thermo-conductive tube holder for Vacutainer tubes

Manufacturer: BioCision™ BCS156

 View more versions of this product

Catalog No. 13-900-657

 N/A
N/A

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Width (Metric) 8.9cm
    Width (English) 3.5 in.
    Dimensions (L x W x H) 3.5 x 3.5 x 3.5 in. (8.8 x 8.9 x 8.8cm)
    Product Type Tube Rack
    For Use With (Equipment) 16 x 100mm Vacutainer tube
    Holds Nine 16 x 100mm vacutainer tube
    For Use With (Application) Ideal for all wet ice cooling, rapid snap-freezing in dry ice without alcohol
    No. of Places 9.0
    Weight (English) 1 lb.
    Weight (Metric) 0.54kg
    Autoclavable No
    Color Grey
    Height (English) 3.5 in.
    Height (Metric) 8.8cm
    Length (Metric) 8.8cm
    Length (English) 3.5 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit