BioCision™ CoolRack™ Thermo-Conductive Modules for Vacutainer™ Tubes

Thermo-conductive tube holder for Vacutainer tubes

Manufacturer: BioCision™ BCS155

 View more versions of this product

Catalog No. 13-900-656

 N/A
N/A

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Dimensions (L x W x H) 3.5 x 3.5 x 3.5 in. (8.8 x 8.9 x 8.8cm)
    For Use With (Equipment) 13 x 100mm Vacutainer tube
    Weight (Metric) 2.7kg
    Width (Metric) 8.9cm
    Width (English) 3.5 in.
    Product Type Tube Rack
    Holds Nine 13 x 100mm vacutainer tube
    For Use With (Application) Ideal for all wet ice cooling, rapid snap-freezing in dry ice without alcohol
    No. of Places 9.0
    Weight (English) 5 lb.
    Autoclavable No
    Color Grey
    Height (Metric) 8.8cm
    Height (English) 3.5 in.
    Length (Metric) 8.8cm
    Length (English) 3.5 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit