BioCision™ CoolSink™ H Histology Platforms

For standardized, temperature-sensitive sample handling

Manufacturer: BioCision™ BCS313

 View more versions of this product

Catalog No. 13-900-710

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Color Gray
    Dimensions (L x W x H) 11 x 8 x 0.5 in. (27.9 x 20.3 x 1.3cm)
    For Use With (Application) For temperature control with histological applications
    Height (English) 0.5 in.
    Height (Metric) 1.3cm
    Length (English) 11 in.
    Length (Metric) 27.9cm
    Width (English) 8 in.
    Width (Metric) 20.3cm
    Type CoolSink™ HL Thermo Conductive Tissue Platform
    Product Type CoolSink™ HL Thermo Conductive Tissue Platform

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit