BioCision™ Hinged Cryoboxes

Standardizes cryogenic sample storage

Manufacturer: BioCision™ BCS206

 View more versions of this product

Catalog No. 13-901-100

  Check Availability
Add to Cart

    Specifications

    Dimensions (L x W x H) 5.25 x 5.25 x 2 in. (13.3 x 13.3 x 5cm)
    Material Laminated Cardboard
    Includes Hinged lid, 81-place adjustable plastic grid
    Holds 81 1mL or 2mL cryogenic vial and microfuge tubes
    Width (Metric) 13.3cm
    Width (English) 5.25 in.
    Length (Metric) 13.3cm
    Length (English) 5.25 in.
    Product Type Cryogenic Storage Box
    For Use With (Application) Ideal for repeated freezing and thawing, ultra-low freezer storage or liquid nitrogen vapor
    Quantity 5/Pk.
    Color White
    Height (Metric) 5cm
    Height (English) 2 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit