BioCision™ TruCool™ Hinged Cryoboxes with 81-Place Grid

Standardizes cryogenic sample storage

Manufacturer: BioCision™ BCS215P

 View more versions of this product

Catalog No. 13-901-159

  Check Availability
Add to Cart

    Specifications

    Quantity 5/Pk.
    Width (Metric) 13.3cm
    Width (English) 5.25 in.
    Length (Metric) 13.3cm
    Length (English) 5.25 in.
    Dimensions (L x W x H) 5.25 x 5.25 x 3.5 in. (13.3 x 13.3 x 8.9cm)
    Product Type Cryogenic Storage Box
    Material Laminated Cardboard
    Includes Plastic 81-place grid with adjustable slats for multiple vial types
    Color Purple
    Height (Metric) 8.9cm
    Height (English) 3.5 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit