BioCision™ Extension Collar for CoolBox™ 2XT

Extends the height of the CoolBox 2XT workstation

Manufacturer: BioCision™ BCS503CPK

 View more versions of this product

Catalog No. 13-999-107

 N/A
N/A

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Product Type Extension Collar
    For Use With (Application) Ideal for transporting samples from lab to lab, or field to clinic
    For Use With (Equipment) CoolBox™ 2XT system
    Height (English) Interior 5.27 in.
    Height (Metric) Interior 13.4cm
    Height (English) Exterior 6 in.
    Height (Metric) Exterior 15cm
    Length (English) Exterior 10.4 in.
    Length (English) Interior 8.3 in.
    Length (Metric) Exterior 26.5cm
    Length (Metric) Interior 21cm
    Weight (English) 1 lb.
    Weight (Metric) 0.05kg
    Width (English) Interior 5.6 in.
    Width (Metric) Interior 14.3cm
    Width (Metric) Exterior 20cm
    Width (English) Exterior 7.9 in.
    Dimensions (L x W x H) Exterior 10.4 x 7.9 x 6 in. (26.5 x 20 x 15cm)
    Color Pink

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit