BioCision™ Rectangular Multipurpose Ice Pans

Multipurpose containers for ice, dry ice or other temperature media

Manufacturer: BioCision™ BCS111PK

 View more versions of this product

Catalog No. 13-901-210

 N/A
N/A

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Length (English) 16 in.
    Dimensions (L x W x H) 16 x 12.5 x 4.5 in. (40.64 x 31.7 x 11.43cm)
    Capacity (Metric) 9L
    Product Type Maxi Ice Pan
    For Use With (Application) For ice, dry ice or other temperature media
    Length (English) Interior 12 in.
    Material EVA Foam
    Height (English) Interior 4 in.
    Length (Metric) Interior 30.48cm
    Shape Rectangular
    Storage Requirements -196° to 93°C
    Weight (Metric) 0.45kg
    Weight (English) 1 lb.
    Width (English) Interior 8.5 in.
    Width (Metric) Interior 21.59cm
    Color Pink
    Height (Metric) 11.43cm
    Height (English) 4.5 in.
    Width (Metric) 31.7cm
    Width (English) 12.5 in.
    Length (Metric) 40.64cm
    Height (Metric) Interior 10.16cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit