BioCision™ Rectangular Multipurpose Ice Pans

Multipurpose containers for ice, dry ice or other temperature media

Manufacturer: BioCision™ BCS113OR

 View more versions of this product

Catalog No. 13-901-213

 N/A
N/A

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Width (Metric) 22.2cm
    Width (English) 8.75 in.
    Length (Metric) 31.1cm
    Length (English) 12.25 in.
    Dimensions (L x W x H) 12.25 x 8.75 x 4.5 in. (31.1 x 22.2 x 11.43cm)
    Capacity (Metric) 4L
    Product Type Midi Ice Pan
    For Use With (Application) For ice, dry ice or other temperature media
    Length (English) Interior 8.75 in.
    Material EVA Foam
    Height (Metric) Interior 10.16cm
    Height (English) Interior 4 in.
    Length (Metric) Interior 22.2cm
    Shape Rectangular
    Storage Requirements -196° to 93°C
    Width (English) Interior 5 in.
    Width (Metric) Interior 12.7cm
    Color Orange
    Height (Metric) 11.43cm
    Height (English) 4.5 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit