BioCision™ Safestream Faucet Adapters Available on GSA/VA Contract for Federal Government customers only.

Flexible adapters reduce splashes and produce controlled water streams at all flow rates

Manufacturer: BioCision™ BCS103

 View more versions of this product

Catalog No. 13-900-645

  Check Availability
Add to Cart

    Specifications

    Product Type SafeStream™ Flexible Faucet Adaptor
    Autoclavable Yes
    Length (English) 20 in.
    Size Medium
    Weight (English) 0.3 lb.
    Weight (Metric) 0.13kg
    Inlet Connection NPTF (English) 0.37 in.
    Inlet Connection NPTF (Metric) 0.93cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit