Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BioCision™ ThermalTray™

Supports CoolRack and CoolSink modules in liquid temperature media such as melting ice, liquid nitrogen and water baths

Manufacturer:  BioCision™ BCS104

 View more versions of this product

Catalog No. 13-900-618

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »


Specifications Description & Specifications

Specifications

11 x 5.5 x 3.4 in. (27.9 x 14 x 8.6cm)
Water bath
ThermalTray™
2.2kg
Gray
3.4 in.
11 in.
5.5 in.
Ideal for processing temperature-sensitive samples
Conductive Alloy
4 lb.
High-profile
8.6cm
27.9cm
14cm
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit