BioCision™ ThermalTray™

Supports CoolRack and CoolSink modules in liquid temperature media such as melting ice, liquid nitrogen and water baths

Manufacturer: BioCision™ BCS123

 View more versions of this product

Catalog No. 13-900-619

 N/A
N/A

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Product Type ThermalTray™
    Style Low profile
    Color Gray
    Height (Metric) 5.1cm
    Height (English) 2 in.
    Length (Metric) 27.9cm
    Length (English) 11 in.
    Width (Metric) 14cm
    Width (English) 5.5 in.
    Dimensions (L x W x H) 11 x 5.5 x 2 in. (27.9 x 14 x 5.1cm)
    For Use With (Application) Ideal for processing temperature-sensitive samples
    For Use With (Equipment) Ice pans
    Material Conductive Alloy
    Weight (English) 3.6 lb.
    Weight (Metric) 1.9kg

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit