BioCision™ TruCool™ Cryogenic Tubes

Ideal for CoolRack™ CF thermo-conductive cryogenic tube modules and CoolCell™ alcohol-free cell freezing devices

Manufacturer: BioCision™ BCS2402

 View all options for this product

Catalog No. 13-900-698


This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Closure Screw
    Certifications/Compliance FDA, GMP, ISO, ISO 13485:2004, ISO 14644, ISO 14698, Class 7, Free of Human DNA, DNase, RNase, Pyrogen, ATP
    Diameter (English) Outer 0.49 in.
    Autoclavable Yes
    Capacity 2mL
    Diameter (Metric) Outer 12.5mm
    Material Polypropylene
    DNase Free Yes
    Thread Style External
    Sterile Yes
    Graduated Yes
    Includes Screw caps are co-molded with a TPE gasket layer, white printing area
    Length (English) 1.75 in.
    Length (Metric) 45.5mm
    Packaging 500/Case
    RNase Free Yes
    Product Type Cryogenic Tube

    Feature internal- or external-thread screw caps with a thermally-fused gasket. The gasket is a thermoplastic elastomer (TPE) layer molded to the cap and is 95kPa certified to provide a leak-proof seal. This proprietary molding process eliminates the risk of O-ring slipping or contamination that other cryo vials present.

    • Thermally-fused gasket
    • No O-ring slipping or contamination
    • Variety of sizes and shapes with internal or external threads
    • Graduation marks and white printing area
    • Sterile, free of human DNA, DNase, RNase, Pyrogen and ATP
    • Screw caps are co-molded with a thermoplastic elastomer (TPE) gasket layer to provide a 100% leakproof seal
    • Barcode and graduation marks printed on each tube
    • Tubes and caps are autoclavable
    • Produced from medical grade raw materials that will not discolor after resterilizing
    • Chemically-resistant polypropylene tube
    • Each tube has unique barcode identifier (Code 128, up to 10 characters), eliminating need for adhesive labels or pen markings
    • Tube O.D.: 12.5mm
    Note: Color-Coded Cap Inserts are available for use with TruCool Cyrogenic Tubes (see Cat. Nos. 13-900-702 through -708).

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit