Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell BioClean-C™ Protective Aprons with Sleeves BCAS
Click to view available options
Size:
Small
Medium
Description
- Tested against permeation standard
- ASTM F739-12
- Ultrasonically bonded seams with protective tape
- Tie tapes at rear
- Adjustable neck fastening
- Lightweight low-linting CleanTough material
- Silicone-free
- Manufactured in a facility holding ISO 9001:2015 and (EU)2016/425 Module D certifications
- Conforms to Category 3 - Personal Protective Equipment Regulation (EU) 2016/425
- Tested against standard EN ISO 13034:2005 + A1:2009 protective clothing against liquid chemicals (Type PB [6])
- Tested against standard EN 14325 protective clothing against chemicals
- Tested against permeation standard ASTM F739-12
- Processed in an NEBB certified ISO Class 4 environment
- Tested against standards: EN 530, Abrasion resistance; EN 6530, Resistance to penetration by liquids; EN 13934-1, Tensile strength; EN 9073-4, Trapezoidal tear resistance; EN 863, Puncture resistance; and EN 13935-2, Seam strength
Specifications
Size | Small |
Material | Polypropylene, Polyethylene |
Color | Blue |
Disposable | Single-use |
Closure Type | Waist Ties |
Sterility | Non-sterile |
Cuff Style | Elastic |
Resistance | Liquids |
For Use With (Application) | Critical and Controlled Environments |
Certifications/Compliance | ASTM F739 |
Show More |
Five (5) years from date of manufacture. Store in a dry, cool place (≤40°C) away from direct sunlight and fluorescent light.
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction