Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell™ BioClean-D Drop-Down Garment with Hood

Ansell™ BioClean-D Drop-Down Garment with Hood features quick release press stud tabs for aseptic donning

Manufacturer:  Ansell™ BDSHXXXL

 View more versions of this product

Catalog No. 19-668-243


Add to cart

Description

Description

  • Elasticated back, hood, cuffs and ankles
  • Low-linting CleanTough material
  • Foot-loop to aid smooth closure of zip
  • Thumb loops to ensure a secure hold
  • Silicone free
  • Certifications and testing:
    • Manufactured in a facility holding ISO 9001:2015 and (EU)2016/425 Module D certifications
    • Tested against permeation standard ASTM F739-12
    • Processed in an NEBB certified ISO Class 4 environment
    • Tested against standards: EN 1149-5:2008, protective clothing - electrostatic properties; EN 530, Abrasion resistance; EN 7854, Flex cracking resistance; EN 6530, Resistance to penetration by liquids; EN 13934-1, Tensile strength; EN 9073-4, Trapezoidal tear resistance; EN 863, Puncture resistance; and EN 13935-2, Seam strength
Specifications

Specifications

Elastic
Safety
Zipper
White
Yes
Elastic
None
ISO Class 4
Bound
48 to 51 in.
Elastic
Non-sterile
Anti-static BioClean-D CleanTough™
Elastic
Hooded
Elastic
6 ft. 4 in. to 6 ft. 6 in.
Hooded
Drop-down garment with hood
15/Cs.
3X-Large
124 to 132 cm
Drop-down garment
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit