Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell BioClean™ Legacy BLA2 Latex Cleanroom Gloves
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
Description
- Flexible
- Comfortable
- Easy double-donning
- Non-sterile
- Compatible with Class 10, ISO 4 environments
Specifications
Certifications/Compliance (Europe) | CE 0598, EN 420:2003 + A1:2009, EN 421:2010, EN 455 Part 2, EN ISO 374-1:2016, EN ISO 374-5:2016, Category III |
Cleanroom Class | Class 10 (ISO 4) |
AQL | 0.65 |
Color | Natural |
Exterior Finish | Fully Textured |
Finger Thickness (English) | 7.8 mil |
Finger Thickness (Metric) | 0.20 mm |
Latex Free | No |
Material | Latex |
Palm Thickness (English) | 6.6 mil |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction