Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

UVP BioDoc-It™2 Imaging Systems PROMO

Save 25%

Manufacturer:  UVP SP1077

Catalog No. SP1077PM

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Description

Description

  • Illuminate gels with built-in UV transilluminator. Choose from single or multiple UV wavelengths and filter sizes
  • Capture modes can be fine-tuned with automated and manual settings
  • One-Touch templates can be saved with personalized capture settings for fast, easy recall in repeat experiments
  • Select language of choice. English is standard. Users can also select from Chinese (simplified), Turkish, Japanese, Spanish, Korean, Russian, Portuguese and German
  • Save gel images to system or USB drive. Connect to network for easy transfer of images to separate computer
  • Darkroom features two-position filter tray with ethidium bromide filter included. Additional emission filters are available
  • Overhead white LED light brightly illuminates cabinet interior
  • UV safety switch turns transilluminator’s UV off when darkroom door is opened
  • Full access front door with UV safe gel viewing window enables users to see illuminated gels without opening door
  • Side access doors on both sides of darkroom permit cutting or moving gels without opening front door
Specifications

Specifications

GelCam 315, 5.0 MP; 8 - 48mm, f/1.2 manual zoom lens
Gel Documentation System
Tablet with Windows 10, Color touchscreen 25.4cm (10 in.) with stylus pen
13.25 in.
32.5 in.
Gel documentation, Gel imaging, Colorimetric gels with addition of white light plate, Blue light gels with addition of visi-blue plate
Image capture control, preview and save; templates, selection of languages
39.4cm
Warranty: 2 years
Certifications: CSA
100 - 115V
33.7cm
15.5 in.
82.5cm
M-20V (Filter size: 20 x 20cm, Wavelength: 302nm UV)
BioDoc-It2
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit