Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Biogel™ Powder-Free Latex Surgical Gloves

Manufacturer:  MOLNLYCKE 30470

 View more versions of this product

Catalog No. 18-999-4593D

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000.

Alert:

Warning: These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.


Specifications Description & Specifications

Specifications

Micro roughened
Yes
Hand-specific
7
9.1cm
ISO9001, ISO13485, ISO14001, ASTM D 3577, EN 455-1, EN 455-2, EN 455-3, EN 455-4, ASTM F1671, ISO10993
Natural
11.3 in.
11.3 x 3.58 in. (28.8 x 9.1cm)
Beaded/Rolled
Rubber, natural
3.58 in.
10mil
Powder-free
Sterile
28.8cm
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit