Biogel™ Powder-Free Latex Surgical Gloves

Manufacturer: MOLNLYCKE 30475

 View more versions of this product

Catalog No. 18-999-4593E

 N/A
N/A

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. 

Alert

Warning: These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.


    Specifications

    Certifications ISO9001, ISO13485, ISO14001, ASTM D 3577, EN 455-1, EN 455-2, EN 455-3, EN 455-4, ASTM F1671, ISO10993
    Dimensions (L x W) 11.7 x 3.7 in. (29.7 x 9.6cm)
    Glove Cuff Style Beaded
    Hand Hand-specific
    Length (English) 11.7 in.
    Length (Metric) 29.7cm
    Material Natural Rubber
    Size 7.5
    Sterile Yes
    Thickness 10mil
    Coating Material Micro roughened
    Disposable Yes
    Powdered No
    Width (English) 3.7 in.
    Width (Metric) 9.6cm
    Color Natural

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit