Biogel™ Powder-Free Latex Surgical Gloves

Manufacturer: MOLNLYCKE 30490

 View all options for this product

Catalog No. 18-999-4593G


This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Coating Material Micro roughened
    Color Natural
    Dimensions (L x W) 11.8 x 11.8 in. (30 x 30.1cm)
    Disposable Yes
    Glove Cuff Style Beaded
    Hand Hand-specific
    Length (English) 11.8 in.
    Length (Metric) 30cm
    Material Natural Rubber
    Powdered No
    Size 9
    Sterile Yes
    Thickness 10mil
    Width (English) 11.8 in.
    Width (Metric) 30.1cm
    Certifications ISO9001, ISO13485, ISO14001, ASTM D 3577, EN 455-1, EN 455-2, EN 455-3, EN 455-4, ASTM F1671, ISO10993

    With patented Biogel coating. 100% physically inspected. Easy to don, even over damp hands. Provide outstanding comfort, fit, and feel. Curved finger design helps prevent hand fatigue. Beaded cuffs. Hand specific. Single-use. Color, natural. Sterile. Specially processed to ensure ≤50µg of water-extractable protein per gram of latex.

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit