Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Epredia™ BioGold™ Microarray Slides, gold coated

Improve adhesion of biologically active cells with Epredia™ BioGold™ Microarray Slides' thin-film pure gold coating.

Manufacturer:  Epredia™ C095076M20

Catalog No. 12-550-59

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Description

Description

  • 83% Reflectance at 543nm wavelength
  • Printable area of 25 x 75mm
  • Compatible with any microarray printer or scanner accommodating the industry standard
  • Secure no-contact mBox packaging, vacuum sealed in a foil barrier bag
Specifications

Specifications

Fluorescence Glass
75 mm
Microarray Slide
Gold Coated Microarray Slides
75 x 25 mm
25 mm
Gold
Plain
SDS
Documents
Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit