Learn More
Sartorius PICUS™ Single-Channel Electronic Pipette, Trade-In
Achieve better, more reliable results with new generation technology and error control system. Sartorius PICUS™ Single-Channel Electronic Pipets help prevent repetitive strain injury (RSI) due to lightweight, ergonomic design and electronic tip ejection, and saves time with fast one-hand adjustment with a unique built-in microplate tracker and easy programmability.
Supplier: Sartorius 735061PR
Description
Small, lightweight electronic pipet helps to avoid RSI (repetitive strain injury). Ergonomic benefits include electronic tip ejection, adjustment wheel for scrolling menus, adjusting volume and controlling manual pipetting and a feather light operating button.
- Helps prevent repetitive strain injury (RSI) due to light weight, ergonomic design and electronic tip ejection
- Achieve better, more reliable results with new generation technology and error control system
- Save time with fast one-hand adjustment, a unique built-in microplate tracker and easy programmability
- Variety of pipetting modes in user friendly interface including memory places for favorite programs
- Unique Tracker in conjunction with pipetting, reverse pipetting and multi-dispensing modes to help microplate work
- Adjustment possibility for 1-point, 2-points and 3-points
- Easy maintenance of lower parts with GLP (Good Laboratory Practice) information integrated in software for following the service and calibration
- Safe-Cone filters in all models >10μL to prevent contamination
- Autoclavable lower parts in all models (excluding 1200μL models)
- Compatible with electronic pipet charging systems, charging stand for one pipet and charging carousel for four pipets
- Direct charging option with micro USB cable
Offer Details
After purchasing this trade-in program item please follow these steps to complete your trade in:
1. Complete Sartorius redemption form. (Contact Fisher Customer Service to obtain the form.)
2. Sartorius will email a link to a prepaid UPS shipping label, shipping instructions, and decontamination form.
3. Visit UPS site, print the shipping label, pack pipette, and ship to Sartorius.
Note: Any brand pipette, in any condition can be traded in. Pipettes must be free of contamination and returned together with the signed Decontamination Form.
Specifications
1.5 to 0.4% | |
Multiple | |
Autoclavable | |
350 μL Optifit™ Tip, 3000 μL SafetySpace™ Filter Tip | |
Picus™ | |
Electronic Pipette | |
LED | |
350μL Optifit tip, 3000μL SafetySpace™ filter tip | |
0.2μL | |
9 | |
2 Years | |
211 mm |
Lithium-ion | |
350μL Optifit tip, 3000μL SafetySpace™ filter tip | |
Orange | |
1 | |
Yes | |
10 to 300 μL | |
Ergonomic | |
AC adapter, safe cone filters | |
Yes | |
1.00 to 0.15 | |
8.3 in. |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.