Thermo Scientific™ BIOLiner™ Swinging-Bucket Rotor Available on GSA/VA Contract for Federal Government customers only.

Spin samples at 3,500rpm with the Thermo Scientific™ BIOLiner™ Swinging-Bucket Rotor.

Manufacturer: Thermo Scientific™ 75003796

 View more versions of this product

Catalog No. 75-003-796

  Check Availability
Add to Cart

    Specifications

    For Use With (Equipment) Thermo Scientific™ Sorvall™ Legend™ XT/XF, Sorvall ST 40, Heraeus™ Multifuge™ X3/X3F, Heraeus™ Megafuge™ 40 and SL 40/40F centrifuges
    Certifications/Compliance Biocontainment certified by CAMR™, HPA, Porton Down, U.K.
    Radius (Metric) Max./Min.: 20/10.5cm
    Description Microplate Carriers, Set of 2
    Diameter (Metric) Outside 98mm
    Item Description Microplate Carriers, Set of 2
    Length (Metric) 124mm

    Spin samples at 3,500rpm with the Thermo Scientific™ BIOLiner™ Swinging-Bucket Rotor.

    Ordering Information:

    Order BIOLiner Buckets (75-003-668, set of 4) and Thermo Scientific™ ClickSeal™ Biocontainment Lids (75-003-669, set of four) to complete assembly. Replacement O-rings for lids (75-003-688) and adapters are sold separately. Microplate carriers (50-036-70) and lids (75-003-689) are also available. Contact your sales representative for information.

    Compatible with:

    Thermo Scientific™ Sorvall™ ST40/40R, SL40/40R, Sorvall Legend™ XT/XTR, Heraeus™ Megafuge™ 40, Heraeus Multifuge™ X3/X3R, Heraeus Megafuge 40/40R Centrifuge Series

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit