BioLite Filter Units

Safeguard your cells and your budget. Choose economical filter units with aPES membranes for performing general filtration procedures for sterile filtration of your cell culture media.

Manufacturer: Thermo Scientific 130197

 View more versions of this product

Catalog No. 12-566-217

  Check Availability
Add to Cart

    Specifications

    Membrane PES
    Volume (Metric) Receiver 500mL
    Pore Size 0.2µm
    Volume (Metric) Upper 500mL
    Diameter (Metric) Membrane 75mm
    Sterile Yes
    Description BioLite Sterile Disposable Filter Unit with PES membrane
    No. per Case 12
    No. per Pack 1
    Quantity (No. per Case) 12

    Thermo Scientific™ BioLite Filter Units are a cost-effective filtration solution for cell culture applications where low protein binding is required. BioLite Filter Units are available in four volume sizes -150mL, 250mL, 500mL, and 1000mL - with 0.2 micron aPES membranes for removal of bacteria. All filter units are sterilized and individually bagged; each unit includes a sterilized closure cap that securely seals filtered media in receiver bottle for short term storage.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit