Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Life Science Analyzer: BioMate™ 3S Spectrophotometer

This product is discontinued. Please check out the Thermo Scientific™ BioMate™ 160 UV-Visible Spectrophotometer.

Specifications

Connections USB Type A port for USB memory device (front panel)
USB Type B port for optional computer connectivity (rear panel)
USB Type A port for external printer (rear panel)
Container Type Single cell holder and automated 6-cell changer standard
Data Interval for Scanning 0.1, 0.2, 0.5, 1.0, 2.0, 5.0 nm
Depth (English) 16 in.
Depth (Metric) 41 cm
View More Specs

Products 1
Catalog Number Mfr. No. Type Price Quantity & Availability  
Catalog Number Mfr. No. Type Price Quantity & Availability  
14-386-503
View Documents
Thermo Scientific™
840208300
BioMate 3S Spectrophotometer
In Germany, France, and Spain use Catalog #840-209900
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
Description

Description

This product is discontinued. Please check out the Thermo Scientific™ BioMate™ 160 UV-Visible Spectrophotometer.

This product is discontinued. Please check out the Thermo Scientific™ BioMate™ 160 UV-Visible Spectrophotometer.
Specifications

Specifications

USB Type A port for USB memory device (front panel)
USB Type B port for optional computer connectivity (rear panel)
USB Type A port for external printer (rear panel)
0.1, 0.2, 0.5, 1.0, 2.0, 5.0 nm
41 cm
Xenon Flash Lamp (5 years, 3 years guaranteed)
1.8 nm
<0.0005A/hr
9 in.
USB cable, USB memory device
Sealed membrane with tactile response keys
Up to 3.5A at 260 nm
<0.08%T at 220, 340 nm (Nal, NaNO2); <1.0%T 198-200 nm (KCI)
±0.5 nm
8.6 kg
33 cm
Single cell holder and automated 6-cell changer standard
16 in.
Dual Silicon Photodiodes
Dual Beam with Internal Reference Detector
Graphical with LCD backlight; 9.7 x 7.1 cm (3.8 x 2.8 in)
Selected automatically, 100-240V; 50-60Hz
23 cm
RS-232-C Bidirectional
-0.1A - 4.0A; -1.5 - 125%T; ±9999C
Up to 3600 nm/min
190 - 1,100 nm
19 lb.
13 in.
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit