Biomedical Polymers Translucent Multipurpose Containers

High-quality, non-graduated stackable containers with tight-fitting lids

Manufacturer: Biomedical Polymers BMPCN814

 View more versions of this product

Catalog No. 22-544-230

  Check Availability
Add to Cart

    Specifications

    Capacity (English) 172.4 oz.
    Closure Color Translucent
    Color Translucent
    Material Polyethylene
    Capacity (Metric) 5100mL
    Capacity 172.4 oz., 5100mL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit